Kukoo Candy Floss Machine with Cart & Protective Dome
0
1
2
3
4
5

Kukoo Candy Floss Machine with Cart & Protective Dome

Order Code: ZT3961327SCopy

£379.99 Inc VAT (20%)


Description

Make Your Own Flavoured Candy Floss

Everything about candy floss is magical - from its floaty lightness to the way it seems to just appear on the stick as it's made. This large bowl professional KuKoo electric candy floss machine is befitting of that magical quality, with its matching pink cart and acrylic dome making it look playful and exciting even without any candy floss in sight.

It's ideal for parties and events, with a large 50cm stainless steel bowl that holds plenty of ingredients, so you can make sure there's plenty of candy floss for everyone.

The candy floss machine is 110cm high when it's in use, and the easy to use cart means you can transport it around with no hassle at all. The machine and cart come in an eye catching baby pink colour with stainless steel features, and the pull-out drawers are the perfect place to store your takings.

The acrylic dome not only looks great, but also keeps unwanted nasties out of the mixture, while the rear opening provides easy access to the candy floss contents.

Candy Floss Machine, Cart and Dome Features


* Pink candy floss machine with 50cm (diameter) stainless steel bowl
* Side hinged non-stick stainless steel bowl can be removed for easy cleaning
* Simple operating controls
* Drawer ideal for storing change
* Acrylic dome with easy access rear opening, great for watching the candy floss appear
* Pink candy floss machine with 50cm (diameter) stainless steel bowl
* Pink cart with wheels for easy transportation and envious glances from everyone you pass
* Plug: 13A, 3 Pin UK Plug

See full description
Specifications for Kukoo Candy Floss Machine with Cart & Protective Dome
  • Product Type
    Candy Floss Machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome