Kukoo Candy Floss Machine
0
1
2
3
4
5

Kukoo Candy Floss Machine

Order Code: ZT3961210SCopy

£329.99 Inc VAT (20%)
£349.995.5% off


Description

Make Delicious Candy Floss For Customers & Friends

Pretty, pink and the perfect treat for any party - no, not just the candy floss, but this KuKoo electric candy floss machine itself.

Watch guests and customers at any event - from parties to fetes to school discos - flock around your retro-looking (but very modern) candy floss machine. The large 50cm stainless steel bowl means that nobody needs to leave empty-handed, because this machine is big enough to make plenty of candy floss for everyone. Don't worry, you wont run out of supplies to keep up with the high demand as we are throwing in 500 candy floss sticks for free.. yes.. FREE!

The candy floss machine controls are simple, with an easy access on/off switch and a heat switch so you can stay totally in control of the magical candy flossing process.

This candy floss machine is so stylishly conspicuous that it will be the star at the centre of any occasion. Plus with the in-built steel drawer you will have space for useful bits and pieces like spare ingredients and change, for the money all those satisfied customers will be plying you with.

Pink Candy Floss Machine Features


* Large hinged stainless steel bowl that can handle loads of candy floss and can easily be removed for cleaning
* Simple to use controls so you can whip up your candy floss with ease
* Handy built-in drawer for storing handy items like spare ingredients, or takings and change
* 500 free candy floss sticks
* Supplied with a UK standard 3 pin plug
* 12 month electrical warranty included

See full description
Specifications for Kukoo Candy Floss Machine
  • Colour
    Pink
  • Material
    Stainless Steel
  • Product Type
    Candy Floss Machine
  • Bowl Size
    50cm
  • Capacity
    Large