0
1
2
3
4
5

Kukoo Commercial Ice Machine

Order Code: ZT3960872S

£459.99 Inc VAT (20%)


Description

Ice, ice baby.

All right stop, calibrate and listen.

Magically produce perfect ice cubes in minutes with the KuKoo Ice Maker! Using the automatic water supply, you can create 24 sparkling cubes in less than 15 minutes.

Simply select the thickness of your ice and cycle time and then let the machine do the work, producing up to 40kg in 24 hours. When you're ready to serve the ice cubes simply use the FREE ice scoop.

De-ice and clean your machine with the easy-to-use functions and keep your ice-maker dazzling with the stainless steel finish.

WOW your customers with perfect looking and amazing tasting cocktails, slushies and smoothies with your FREE ice crusher, which is included with the machine!

Product Features:


* This compact machine can make 40kg of ice in 24 hours, ideal for restaurants, bars and cafes.
* Comes with a FREE ice crusher; perfect for cocktails and smoothies.
* Included with this ice machine is a FREE ice scoop.
* 24 ice cubes per 5 - 15 minute cycle (varies depending on time)
* Store up to 11.5kg of ice at once.
* Water Intake Method: Automatic water supply.
* Cleaning and de-icing functions. Specifications:


* Brand: KuKoo
* Power: 300W
* Material: Stainless Steel
* 24-hour Ice Produce Quantity: 40kg
* Single Ice Output: 24
* Storage Capacity: 11.5kg
* Water Intake Method: Automatic Water Supply
* Ice Block Size: 22 x 22 x 22mm
* Weight: 20.2kg
* Height: 620mm/62cm/24.41"
* Width: 360mm/36cm/14.17"
* Depth: 430mm/43cm/16.93"

See full description
Specifications for Kukoo Commercial Ice Machine
  • Material
    Stainless Steel
  • Product Type
    Commercial Ice Machine
  • Power
    300W
  • Weight
    20.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome