0
1
2
3
4
5

Kukoo Commercial Potato Rumbler

Order Code: ZT3960741S

£1,399.99 Inc VAT (20%)


Description

Let's get ready to rumble!

This optimum time saving solution from KuKoo will whizz its way through 190KG of potatoes every hour, making it the ultimate tool for productivity in busy environments such as restaurants, hotels and other kitchen or catering facilities. With its easy-to-use and easy-to-clean interface, this device will rumble its way into your life and do good things to your potatoes. Use the handles on either side to easily lift and transport this Potato Rumbler and save yourself hours of tiresome peeling hunched over your potatoes.

Our device couldn't be easier to use - simply pop in your load of potatoes, select the desired timer setting, press the ON button and watch the KuKoo Potato Rumbler get to work. And before you worry about any mess ruining your beloved floor, our Potato Peeler has got you covered with a conveniently placed rubbish collection tray for any potato run-off and peel.

So, prepare yourself for the ultimate potato rumbling experience and open up a whole new world of exciting potato-y possibilities for yourself- we do not exaggerate when we say that it will change your life. There is no excuse not to, especially as we are throwing in a FREE abrasive lining paper.

Product Features:


* KuKoo Potato Rumbler is easy to clean and can peel a tremendous 190KG of potatoes per hour.
* Interior walls are fitted with a friction lining to effortlessly peel your potatoes.
* Non-slip feet for a sturdy base so that you can rumble your potatoes without a care in the world.
* Easy-to-use START/STOP system to ensure that you can get started as quickly as possible.
* Safety micro switch on the door and lid for automatically switching off the Rumbler if the door opens.
* Comfortable grip means the Potato Rumbler is easily transportable to wherever the call of the potato takes you.
* Sturdy stainless-steel construction which is built to last to support all your potato rumbling endeavours.
* FREE abrasive lining paper so that you can get rumbling straight away.
* Designed for industrial and personal use, this machine will cater to your every potato need. Specifications:


* Brand: KuKoo
* Voltage: 230V/50Hz
* Power: 950W
* Timer: 0-5min
* Plug: UK 3 Pin 13 Amp
* Capacity: 20KG
* Weight: 65KG
* Housing Material: Stainless Steel
* Emptying Flap: Polished Aluminium Dimensions:


* Height: 127.3 cm/1273 mm/50.12"
* Width: 53.6 cm/536 mm/21.1"
* Depth: 67.6 cm/676 mm/26.6" Box Contents:


* 1 x KuKoo Potato Rumbler
* 2 x Free Abrasive Lining Paper
* 1 x Instruction Manual

See full description
Specifications for Kukoo Commercial Potato Rumbler
  • Capacity
    20kg
  • Product Type
    Potato Rumbler
  • Housing Material
    Stainless Steel
  • Power
    950W
  • Weight
    65kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome