Kukoo Double Waffle Maker
0
1
2
3
4
5

Kukoo Double Waffle Maker

Order Code: ZT3960373S

£229.99 Inc VAT (20%)
£239.994% off


Description

The KuKoo Double Waffle Maker will enhance any kitchen, and expertly bakes an insatiable treat that simply cannot be refused.

Whether it's honey, syrup, and bacon, or strawberries, banana and chocolate, there are few treats tastier than perfectly-cooked waffles. With the KuKoo Waffle Maker, it's easier than ever!

Ideal for commercial premises such as cafés, restaurants, hotels and mobile catering units, this affordable, easy-to-use Waffle Maker affords a tasty treat in minutes, whilst the stainless steel top ensures a quick clean-up afterwards. No need to buy tongs, either, we'll throw in some steel ones so that you're ready to go!

The automatic temperature control and built-in 5 minute timer means waffle-making couldn't be easier. Find your creative edge and see what you can create!

Product Features:


* 1000W Teflon and aluminium baking plate to alleviate sticking
* Timer and 50-250° C heat constancy for easy-peasy baking
* Ergonomically-designed handle for maximum safety
* Dimensions: 49.5cm W x 32cm D x 26cm H Specifications:


* Voltage: 220-240V
* Frequency: 50/60Hz
* Power: 1000W Per Plate
* Temperature Range: 50-250° C
* Temperature Control: Automatic
* Timer: Manual 1-5 minutes
* Material: Stainless Steel casing, aluminium dials, Teflon baking plate
* Dimensions: 49.5cm W x 32cm D x 26cm H

See full description
Specifications for Kukoo Double Waffle Maker
  • Frequency
    50/60Hz
  • Product Type
    Waffle Maker
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome