0
1
2
3
4
5

Kukoo Grooved Panini Press

Order Code: ZT3960302S

£209.99 Inc VAT (20%)


Description

The KuKoo Panini Press is an essential appliance to any and all sandwich artists. The double-ribbed, scratch-resistant grills afford professional-quality sandwiches to ensure your food is more appealing than ever.

The powerful 2.2kW cast iron elements, fast heat-up time, effective heat constancy, and heat indicator light make cooking that much easier. With two free drip trays to catch excess oils, hygiene is enhanced and clean-up time is considerably reduced, so you focus on the important things and express your gastronomic talent.

Don't just stop at sandwiches and paninis, though… The KuKoo Panini Press is ideal for grilling toasties, burgers, and even vegetables—you'll simply love the multi functionality of this, a culinary essential!

Product Features:


* KuKoo panini press is ideal for grilling toasties, burgers and much more
* Panini press with double ribbed grills
* Single scratch-resistant grill for that professional finish
* Powerful 2.2kW heating elements for fast and effective grilling
* Two FREE drip trays included to catch excess oils
* FREE wired cleaning brush, perfect for cleaning the grooved plate thoroughly
* Dimensions: 43cm (W) x 31cm (D) x 21.5cm (H) Specifications:


* Voltage: 220-230V
* Frequency: 50Hz
* Power: 2200W
* Temperature Range: 50-300° C
* Temperature Control: Automatic
* Material: Stainless Steel casing and cast iron grill plates
* Dimensions: 43cm (W) x 31cm (D) x 21.5cm (H)

See full description
Specifications for Kukoo Grooved Panini Press
  • Product Type
    Panini Press
  • Power
    2200W
  • Voltage
    220-230V
  • Frequency
    50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome