Liquid Milk Chocolate Sauce Spout Bag (5kg)

Order Code: ZT4858345S

£49.99 Inc VAT (0%)


Description

This 5kg liquid milk chocolate sauce from JM Posner offers a great alternative to formed chocolate for your dessert offerings. The new style packaging has a number of benefits - it is easier to transport so there will be less damages; it is simpler and more hygienic to mix - just squeeze the bag; it is easier to pour as it has a smaller, resealable spout; it's better for the environment as there is less packaging waste and it will save a lot of bin space as well. Packaged in a 5kg spout bag, JM Posner's liquid chocolate also provides some other practical benefits such as no need to melt or keep warm, as well as allowing easier portion control. Ingredients: Sugar, Sunflower Oil, Skimmed MILK Powder, LACTOSE, Whey MILK Powder, Fat Reduced Cocoa Powder, Emulsifier (E-322 SOYA Lecithin), Natural Flavours, Flavour and Antioxidant (E-304i, E-306) Nutritional Info (per 100g) : Energy: 2321kj/564kcal, Fat: 34. 9g, of which saturates: 34. 2g, Carbohydrates: 56. 4g, of which sug, ars: 56. 0g, Fibre: 1. 0g, Protein: 0. 0g, Salt: 0. 46g

See full description
Specifications for Liquid Milk Chocolate Sauce Spout Bag (5kg)
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome