Luna Stainless Steel High Capacity Pressure Cooker 32cm

Luna Stainless Steel High Capacity Pressure Cooker 32cm

Order Code: ZT4854634S

£469.99 Inc VAT (20%)
£499.996% off


Description

Pressure cooking is a fantastic way to significantly bring down your cooking times. With the Artame Luna pressure cooker, you can do just that. Thanks to its huge 23Ltr capacity, the Artame Luna is a great choice for the professional kitchen, allowing you to cook larger quantities all at once, whilst still keeping everything in the same pot. It's easy to use too, due to the cleverly-designed central opening handle lock which allows you to open and close the lid with a single hand. And as it is made from strong stainless steel with an aluminium core base, the Artame Luna pressure cooker is suitable for use on induction hobs - perfect for saving energy and cutting your running costs.

See full description
Specifications for Luna Stainless Steel High Capacity Pressure Cooker 32cm
  • Diameter
    32cm
  • Material
    Stainless Steel
  • Product Type
    Pressure Cooker
  • Capacity
    23L