Manual Honey Extractor
0
1
2
3
4
5

Manual Honey Extractor

Order Code: ZT3961349SCopy

£259.99 Inc VAT (20%)


Description

Bee' happy with this wonderful honey extractor. Simply insert your honey frames and spin to extract your delicious honey.

Holding an impressive 2-4 frames, extract ample honey in no time at all. The hand crank mechanism is a simple yet effective way to spin your honey frames.

This amazing honey extractor also comes with a handy bee brush! The soft bristles harmlessly remove your bees, keeping them safe and sound. What are you waiting for? Lots of yummy honey awaits!

Product Features:


* Amazing honey extractor with a simple hand crank mechanism
* Holds an impressive 2-4 honey frames
* Transparent lid for great viewing
* FREE bee brush to harmlessly remove bees from your frames Specifications:


* Crank Height: 8cm
* Drum Height: 65cm
* Drum Diameter: 48cm
* Inner Basket Dimensions: 26 x 45cm
* Floor to Top Handle Height: 110cm
* Handle and Crank Assembly Length: 66cm
* Material: Stainless Steel
* Lid Material: Transparent Acrylic
* Brush Material: Wood
* Honey Outlet Valve Material: Plastic
* Weight: 12Kg
* Height: 1.1m/110cm/43.3"
* Depth: 0.66m/66cm/26"
* Width: 0.48m/48cm/18.9" Please note: The honey extractor does not include the honey sets.

See full description
Specifications for Manual Honey Extractor
  • Product Type
    Honey Extractor
  • Crank Height
    8cm
  • Drum Diameter
    48cm
  • Height
    65cm
  • Weight
    12kg
  • Material
    Stainless Steel