Mini Shaker Can Stainless Steel 473ml

Order Code: ZT4856443S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Mix drinks in style with this miniature Boston shaker can from Beaumont. The iconic design looks great on the back bar and in the hands of bar staff - empowering you to make a wide range of cocktails efficiently and with a flourish. The miniature design means the shaker can be used with a regular sized one, to mix cocktails together. This allow for a lot more movement of the ingredients inside, meaning they are easier to mix. The stainless steel finish ensures durability that is perfect for heavy use in distinguished cocktail bars.

See full description
Specifications for Mini Shaker Can Stainless Steel 473ml
  • Material
    Stainless Steel
  • Product Type
    Shaker Can
  • Capacity
    473ml