BUS Tray Grey Plastic 130 x 545 x 380 mm

Order Code: ZT5533954S

£25.99 Inc VAT (20%)


Description

Store and transport your ingredients and equipment with ease thanks to this high quality tote box. Boasting an outstanding 18Ltr capacity this plastic storage box enables you to neatly stock vast quantities of food and utensils keeping your premises clean tidy and organised at all times. The design of this large plastic storage container also allows it to be stacked when empty making for more space-efficient storage to help you free up more room in your kitchen. Constructed with strong handles the box is also incredibly sturdy when carrying enabling effortless transportation of goods between work stations. Crafted from hardwearing plastic the tote box is also dishwasher-safe making cleaning a quick and easy task.Product Details- Capacity: 18Ltr- Dimensions: 130(H) x 545(W) x 380(D) mm- Material: Plastic- Weight: 990g- Large capacity can store vast quantities of ingredients- Stackable when empty- Dishwasher safe- Undivided- Durable plastic construction- Sturdy handles for easy carrying- Enables superior organisation

See full description
Specifications for BUS Tray Grey Plastic 130 x 545 x 380 mm
  • Product Type
    Storage Box
  • Weight
    990g
  • Material
    Plastic
  • Capacity
    18L
  • Size
    130 x 545 x 380mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome