Camper Kitchen Pod - Rhd

Camper Kitchen Pod - Rhd

Order Code: ZT4268712SCopy

£339.99 Inc VAT (20%)

Currently unavailable

Description

Embark on your next adventure with our revolutionary camper van kitchen pod, the ultimate companion for your on-the-road escapades!
Stand out from the crowd with our one-of-a-kind design, meticulously engineered to seamlessly blend functionality with style. Crafted with care from 15mm birch plywood, this kitchen pod is built to last. Its sleek, natural appearance will perfectly integrate into any camper van interior while also giving you the added flexibility to customise it however you desire. Sand it, paint it, wrap it, or spray it, the choice is yours!
Maximise space efficiency with our foldaway table and numerous integrated storage compartments, keeping your essentials always organised and within easy reach. The expansive double-door cupboard boasts a shelf that can be adjusted to three varying heights, providing unparalleled flexibility. Ensure your food and beverages stay fresh on the go with our specially designed space for the KuKoo compressor fridge, adding convenience to your journey. Tailor your setup with our versatile towel holder, featuring a secure sticky back, allowing you to place it wherever suits your preferences best.
Enjoy hassle-free meal prep wherever your travels take you, thanks to our kitchen pod's convenient layout and ample workspace. Elevate your mobile living experience with home-like comforts, ensuring every moment on the road feels like a relaxing retreat.
Whether you're a seasoned traveller or new to camper van adventures, our kitchen pod adapts to your lifestyle, making every journey a memorable one. Upgrade your camper van today and unlock the full potential of your on-the-road experience with our versatile camper van kitchen pod.

Product Features:

* Generous Preparation Area
* Large & Stable Foldaway Table
* Various Storage Compartments
* KuKoo Compressor Fridge Compatible
* Complimentary Towel Holder Included
Specifications:

* Colour: Natural
* Material: 15mm Birch Plywood
* Weight: 42.9kg
* Height: 74.3cm/0.74m/29.3
* Width: 211cm/2.11m/83.1
* Depth: 51.5cm/0.52m/20.5
* Table: 67.5cm H x 68cm W x 40cm D
* Far Left Storage Opening Size: 39cm x 18.5cm
* Storage Area For Fridge: 39.5cm x 52.5cm
* Cupboard Doors Opening Size: 21cm x 52cm
* Top Access Opening Size: 81cm x 26cm
* Front Access Opening Size: 81cm x 13cm
* End Cupboard Opening Size: 22.5cm x 54.5cm
* Total Load Capacity: 82.1kg
* Table Max Load: 16.1kg
* Worktop Max Load: 66kg
* Compatible Models: SWB VW T5 & T6 Transporters
Box Contents:

* 1 x Spacious Camper Kitchen Pod
* 1 x Sturdy Foldaway Table
* 1 x Secure Towel Holder

See full description
Specifications for Camper Kitchen Pod - Rhd
  • Height
    74.3cm
  • Product Type
    Camper Kitchen Pod
  • Width
    211cm
  • Weight
    42.9kg
  • Depth
    51.5cm
  • Colour
    Natural