Can Opener Bench Bonzer Classic 16'

Can Opener Bench Bonzer Classic 16'

Order Code: ZT5533925S

£149.99 Inc VAT (20%)
£169.9911.5% off


Description

Product features Dimensions 16 1/5(L)"/ 410mm Dimensions - Shaft Length 400mm Material Stainless Steel Supplier Model Number CRBZ0035 Weight 1.73kg Colour Silver

Specifications for Can Opener Bench Bonzer Classic 16'
  • Material
    Stainless Steel
  • Colour
    Silver
  • Weight
    1.73kg
  • Product Type
    Can Opener

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome