Chafing Gel 2 Hour Burn, Pack of 12

Order Code: ZT5532842S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Keep your hot food at the perfect serving temperature with the Olympia gel chafing fuel. Suitable for use alongside most commercial chafing dishes the Olympia gel fuel sits neatly underneath gently warming food for up to two hours. Inside the easy-open tin is a non-toxic low aroma ethanol-based gel which is both easy to light and resistant to occasional gusts of air. And thanks to the bio-ethanol composition of the gel there's little sooting or chemical residue so there's much less chance of the chafing fuel causing irritation to those with particular sensitivities. Sold in a pack of 12 and with each can lasting up to two hours there's a generous amount of burn time for a breakfast lunchtime or dinner service. And once used the tins are easily recyclable so there's less going to landfill. A superb option for areas where electric chafers aren't an option. Product features Material Stainless SteelWeight 250gColour Stainless SteelEasy to open - makes setup easyEasy-light bio-ethanol fuelFits in most traditional chafing dishesApproximately 2-hour burn time - ideal for breakfast servicesEasily recyclable once depletedDesigned for professional use only. Single use

See full description
Specifications for Chafing Gel 2 Hour Burn, Pack of 12
  • Form
    Gel
  • Weight
    250g
  • Product Type
    Chafing Gel
  • Size
    Pack of 12
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome