Cutlery Tray Stackable

Cutlery Tray Stackable

Order Code: ZT5532783SCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 +£18.398%


Description

The tough construction of this cutlery tray lends itself to use in busy demanding environment such as schools or canteens. Made from a single piece of thick blown melamine these trays are super strong and easy to clean. Use these trays to keep clean cutlery separate ready for use or have your staff separate cutlery ready for cleaning.Product Details- Dimensions: 100(H) x 530(W) x 325(D)mm- Material: Plastic- Colour: Grey- Blown from a single piece of plastic- Heavy-duty- Stackable- Four compartments- Dishwasher safe

See full description
Specifications for Cutlery Tray Stackable
  • Product Type
    Cutlery Tray
  • Colour
    Grey
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome