Dispenser Whipped Cream Isi Thermo 500ml

Order Code: ZT5533984S

£189.99 Inc VAT (20%)


Description

Product features Capacity 500ml Dimensions 260(H) x 90(W) x 90(D)mm Material Stainless Steel Weight 1.02kg Colour Silver & Red Keeps chilled contents at safe temperatures for up to 8 hours

Specifications for Dispenser Whipped Cream Isi Thermo 500ml
  • Material
    Stainless Steel
  • Weight
    1.02kg
  • Capacity
    500ml
  • Colour
    Silver & Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome