Finely Chopped Tomatoes 440g2

Order Code: ZT4875323S

£21.99 Inc VAT (0%)


Description

Mutti brings over 120 years of tomato expertise to the table, ensuring their products are crafted with only the finest Italian sun-ripened tomatoes. Each variety boasts unique texture and taste, offering versatility for various dishes. This pack of Mutti finely chopped tomatoes captures the essence of fresh, sun-ripened Italian tomatoes. Their special chopping method preserves both the juicy flesh and rich pulp, resulting in a vibrant red product with fresh flavour. Ideal for quick or slow cooking, even high-heat oven use, this versatile chopped tomato pulp (polpa) is also delicious straight from the tin. Ingredients - Tomato. Nutritional Info (per 100g) : Energy: 110KJ/26Kcal, Fat: 0. 2g, of which saturates: -0. 1g, Carbohydrates: 3. 9g, of which sugars: 2. 8g, Fibre: 2g, Protein: 1. 2g, Salt: 0. 02g. Storage - Ambient temperature.

See full description
Specifications for Finely Chopped Tomatoes 440g2
  • Colour
    Red
  • Product Type
    Finely Chopped Tomatoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome