Glass Rack 25 Compartment 500x500mm

Order Code: ZT5533072S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£34.407%


Description

Product features Capacity 25Dimensions 100(H) x 500(W) x 500(D)mmMaterial PlasticWeight 1.55kgColour GreyFor glasses or cupsCompartments reduce breakage and scratchesCan be stacked for space-saving storageMaximum Glass Diameter: 3.4(Ø)"Maximum Glass Height: 80(H)mmSimply add on extender which snaps on easliy for taller glasses (F617)25 compartments

Specifications for Glass Rack 25 Compartment 500x500mm
  • Size
    500x500mm
  • Colour
    Grey
  • Weight
    1.55kg
  • Product Type
    Glass Rack
  • Capacity
    25
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome