Glasswasher Classeq G400 Duo with 13A Plug

Order Code: ZT5533381S

£3,099.99 Inc VAT (20%)


Description

Product features Dimensions 775(H) x 470(W) x 517(D)mm Material Stainless Steel Output 2.85kW Power Type Electric Supplier Model Number G400 DuoWS - 13A Temperature Range 55°C to 70°C Voltage 220-240V Weight 40kg Colour Stainless Steel Warranty 2 Years Useable wash chamber height: 311mm Two wash cycles - standard or intensive Assisted self-clean and drain down cycle Energy saving standby mode Built-in chemical dosing pumps Rinse booster pump improves washing performance Made in Britain Minimum requirement of 2 bar incoming water pressure Supplied with two open baskets Double skinned construction reduces heat loss and noise Intuitive digital control panel and display WRAS compliant air gap

See full description
Specifications for Glasswasher Classeq G400 Duo with 13A Plug
  • Material
    Stainless Steel
  • Weight
    40kg
  • Product Type
    Glasswasher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome