Madras Curry Powder 500g

Order Code: ZT4880009S

£6.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Bring quality and flavour to every diner's plate with this pack of madras curry powder from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Coriander, Turmeric, Rice Flour, Fenugreek, Ginger, Salt, Cumin, Black Pepper, MUSTARD Powder, Paprika, Colour E160c, Fennel, Nutmeg. Nutritional Info (per 100g) : Energy 1325kj/316kcal, Fat 11. 38g, Saturated fat 1. 07g, Carbohydrates 40. 81g, -sugars 1. 48g, Fibre 26. 19g, Protein 11. 76g, Salt 4. 26g.

See full description
Specifications for Madras Curry Powder 500g
  • Product Type
    Curry Powder
  • Form
    Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome