Menu Holder Acrylic Tent A4

Order Code: ZT5532998S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Product description A clear perspex menu holder designed to hold up to A4 size menus and notices. Laminated menus are best suited for this style of holder. Product features Dimensions 34(H) x 63(W) x 72(D)mm Material Perspex Weight 42g Colour Clear Perfect for laminated menus and notices Clear perspex

Specifications for Menu Holder Acrylic Tent A4
  • Material
    Perspex
  • Size
    A4
  • Colour
    Transparent
  • Product Type
    Menu Holder
  • Weight
    42g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome