Swansilk Paper Table Slip Covers 90cm White 250 Covers

Swansilk Paper Table Slip Covers 90cm White 250 Covers

Order Code: ZT2620478SCopy

£93.99 Inc VAT (20%)


Description

Swansilk Paper Table Slip Covers are cost-effective and attractive paper slipcovers by Swantex designed to enhance your presentation and protect tables during breakfast, lunch and dinner. The slipcovers are easy to apply and disposable which saves you time on preparation and cleaning tasks. Are These Slipcovers Recyclable?- Because they're made from paper, these slipcovers can be recycled after use. However, if they're covered with food residue or drink spills, it's likely that they won't be accepted for recycling as this soiling can contaminate the process if mixed in with 'clean' paper waste.Are These Slipcovers Compostable?- Yes, these Swantexpaper slipcovers can be composted after use. However, you should always check with your waste management provider first to make sure the slipcovers are suitable for commercial composting in your area.A disposable alternative to cloth tableclothsSpecification:- Material Paper- Colour White- Cost effective- 90x90cm

See full description
Specifications for Swansilk Paper Table Slip Covers 90cm White 250 Covers
  • Colour
    White
  • Product Type
    Tableware
  • Size
    90cm / 34"
  • Material
    Paper