Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Kitchen Essentials - Various
Wood Square Handled Board 38 x 35.5cm
By Dudson
Order Code:
ZT4802517S
Qty of 4 for
£135.96
Inc VAT (20%)
£33.99 each
4
Add to basket
This product must be ordered in multiples of 4
Get it in
5-6
working days
Available
GBP
135.96
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-essentials-various/wood-square-handled-board-38-x-35-5cm/p/ZT4802517S
Add to quotation
View all Kitchen Essentials - Various
Description
Wood Square Handled Board 38X35.5Cm
Specifications
Specifications for Wood Square Handled Board 38 x 35.5cm
Shape
Square
Product Type
Handled Board
Material
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome