Compostable Wooden Canape Cones 75mm (00)

Order Code: ZT4856422S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£18.045%


Description

Present your canaps, snacks and buffet favourites in an interesting and environmentally responsible way with these Fiesta Green biodegradable poplar wood cones. The natural poplar wood material gives these cones a stylish, unique and organic look that will perfectly complement and enhance the presentation of your rustic food. Not just pleasing to the eye, the poplar wood build means these cones are also incredibly eco-friendly and will biodegrade into the Earth quickly and safely. As such, these cones give you superb green substitutes to standard plastic food packaging, helping to reduce your environmental impact and show customers you really care about global issues. The wooden material also makes the cones strong and sturdy, preventing them from breaking if knocked or dropped.

See full description
Specifications for Compostable Wooden Canape Cones 75mm (00)
  • Product Type
    Canape Cones
  • Diameter
    75mm
  • Material
    Poplar Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome