Compostable Wooden Sushi Boats Small 80mm (00)

Order Code: ZT4862429S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Serve your canaps, buffet favourites and other party foods in a more sustainable and stylish way with these 80 (L) mm Fiesta Green biodegradable poplar wood boats. Made from renewable poplar wood, these food display boats are both incredibly eco-friendly and will biodegrade into the Earth quickly and safely. This gives you great green alternatives to standard plastic food packaging. The natural material also gives each boat an organic appearance complete with knots and blemishes. This will help you display your food with an attractive, rustic charm that is sure to delight customers. This wooden material also gives the boats superb strength and durability, allowing them to endure knocks and drops without breaking.

See full description
Specifications for Compostable Wooden Sushi Boats Small 80mm (00)
  • Type
    Wooden Sushi Boat
  • Product Type
    Sushi Boat
  • Material
    Poplar Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome