Drift Dessert Fork Amefa Opus, 18/10 Stainless Steel, Polished

Order Code: ZT4856450S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Add a chic style to your table setting with the Opus range from Amefa. Combining a round shapes and flowing lines gives an elegant and unique look - great for adding timeless character. Made from superior grade 18/10 stainless steel, Opus ensures a long lasting shine. This ensures the as-new look is long lasting. Finished to Exacting Quality Standards for greater rust resistance, each piece is also polished up to 500 times. This ensures a high quality shine, made to last.

See full description
Specifications for Drift Dessert Fork Amefa Opus, 18/10 Stainless Steel, Polished
  • Product Type
    Dessert Fork
  • Finish
    Polished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome