Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Florence Cocktail Fork - 2mm
By Sola
Order Code:
ZT4799287S
Qty of 12 for
£40.68
Inc VAT (20%)
£3.39 each
Quantity
Price
Discount
1 - 239
£3.39
0%
240 - 599
£3.25
4%
600 +
£3.12
8%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
40.68
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/florence-cocktail-fork-2mm/p/ZT4799287S
Add to quotation
View all Knives & Cutlery
Description
Florence Cocktail Fork 2Mm
Tags:
#BulkDiscount
Specifications
Specifications for Florence Cocktail Fork - 2mm
Thickness
2mm
Product Type
Cocktail Fork
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome