Jigger Banded 20/40ml

Order Code: ZT5533612S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Every barman needs a good jigger. This stainless steel double-sided jigger serves 25 or 50ml into rocks glasses cocktails or mixed drinks. Machine washable and very simple to use this jigger is freestanding and clearly marked.  Product features Capacity 50ml | 1¾ozDimensions 95(H) x 39(Ø)mmMaterial Stainless SteelWeight 36gColour SilverAlso available in copper (DR606) and gunmetal (DR626)Complements other Olympia barwareSolid stainless steel25ml and 50ml measureBanded for durabilityThis product is not government stamped

See full description
Specifications for Jigger Banded 20/40ml
  • Weight
    36g
  • Material
    Stainless Steel
  • Colour
    Silver
  • Capacity
    50ml | 1¾oz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome