Ladle Stainless Steel 122ml

Order Code: ZT5537953S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Product features Capacity 6 1/3oz/ 180ml Dimensions 12(L)"/ 305mm Material Stainless Steel Weight 160g Colour Silver

Specifications for Ladle Stainless Steel 122ml
  • Weight
    160g
  • Product Type
    Ladle
  • Colour
    Silver
  • Material
    Stainless Steel
  • Capacity
    122ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome