Ladle Stainless Steel 180ml

Order Code: ZT5537488S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Product features Capacity 6 1/3oz/ 180ml Dimensions 12(L)"/ 305mm Material Stainless Steel Weight 160g Colour Silver

Specifications for Ladle Stainless Steel 180ml
  • Product Type
    Ladle
  • Colour
    Silver
  • Material
    Stainless Steel
  • Weight
    160g
  • Capacity
    180ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome