Ladle Stainless Steel 400ml

Order Code: ZT5537884S

£29.99 Inc VAT (20%)


Description

Product features Capacity 6 1/3oz/ 180ml Dimensions 12(L)"/ 305mm Material Stainless Steel Weight 160g Colour Silver

Specifications for Ladle Stainless Steel 400ml
  • Colour
    Silver
  • Product Type
    Ladle
  • Capacity
    400ml
  • Weight
    160g
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome