Ladle Stainless Steel 65ml

Order Code: ZT5537901S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Product features Capacity 6 1/3oz/ 180ml Dimensions 12(L)"/ 305mm Material Stainless Steel Weight 160g Colour Silver

Specifications for Ladle Stainless Steel 65ml
  • Colour
    Silver
  • Weight
    160g
  • Capacity
    180ml
  • Product Type
    Ladle
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome