Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Measuring Utensils
Portion Ladle 3oz
By Utopia
Order Code:
ZT5533656S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/measuring-utensils/portion-ladle-3oz/p/ZT5533656S
Add to quotation
View all Measuring Utensils
Description
Utopia Portion Ladle 3oz TB084
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Portion Ladle 3oz
Capacity
3oz
Product Type
Portion Ladle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome