Portioner Stainless Steel 30ml

Order Code: ZT5538164S

£26.99 Inc VAT (20%)


Description

Effectively regulate your portion sizes with the Vogue size 30 portioner. Made from strong and durable stainless steel the portioner carves into soft ice cream and mashed vegetables with ease helping you control portion sizes with expert precision to reduce food waste and cost to your kitchen. With a strong spring-loaded handle the portioner is designed for optimal speed and efficiency significantly reducing your serving times. It's also extremely easy to clean helping you maintain high levels of food hygiene - simply pop in the dishwasher when required. This scoop is designed to provide 30 portions per litre. Product features Capacity 1 1/8 fl oz./ 33ml Dimensions Scoop: 1 7/8(Ø)"/ 50mm Material Stainless Steel Weight 130g Colour Silver Suitable for a use with a wide variety of food including mash ice cream rice and thick sauces Ergonomic handle design - ideal for long services Ideal for uniform portion control - reduces waste Easy-clean design - dishwasher safe Long-lasting spring-loaded handle - designed for professional use

See full description
Specifications for Portioner Stainless Steel 30ml
  • Weight
    130g
  • Material
    Stainless Steel
  • Product Type
    Portioner
  • Capacity
    30ml
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome