Portioner Stainless Steel 50ml

Order Code: ZT5538213S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.036%
10 +£14.0712%


Description

Maximise your profits with the Vogue size 16 portioner. Made from robust stainless steel the portioner carves into all manner of ingredients with ease helping you control portion sizes with expert precision to reduce wastage and costs to your business. Boasting a spring-loaded handle the tool is designed for optimal speed and efficiency drastically reducing your serving times. Incredibly durable the portioner is made to last giving you excellent results for longer. The utensil is also extremely easy-to-clean helping you keep it in fantastic condition. This scoop gives 16 portions per litre. Product features Capacity 1 3/5 fl oz./ 50ml Dimensions Scoop: 2 1/4(Ø)"/ 54mm Material Stainless Steel Weight 150g Colour Silver Spring loaded handle Ideal for portion control

See full description
Specifications for Portioner Stainless Steel 50ml
  • Weight
    150g
  • Colour
    Silver
  • Material
    Stainless Steel
  • Capacity
    50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome