Portioner Stainless Steel 70ml

Order Code: ZT5538123S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.036%
10 +£14.0712%


Description

Maximise your profits with the Vogue size 12 portioner. Made from robust stainless steel the portioner carves into all manner of ingredients with ease helping you control portion sizes with expert precision to reduce wastage and costs to your business. Boasting a spring-loaded handle the tool is designed for optimal speed and efficiency drastically reducing your serving times. Incredibly durable the portioner is made to last giving you excellent results for longer. The utensil is also extremely easy-to-clean helping you keep it in fantastic condition. This scoop gives 12 portions per litre. Product features Capacity 2 2/5 fl oz./ 70ml Dimensions Scoop: 2 1/2(Ø)"/ 62mm Material Stainless Steel Weight 160g Colour Silver Can be used with all manner of foods Ideal for portion control Easy to clean Sturdy spring-loaded handle High quality

See full description
Specifications for Portioner Stainless Steel 70ml
  • Product Type
    Portioner
  • Colour
    Silver
  • Capacity
    70ml
  • Weight
    160g
  • Form
    Scoop
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome