20L Manual Microwave White - MYC06872

Order Code: ZT4176474S

£119.99 Inc VAT (20%)


Description

This MyCafe 700W manual microwave has 5 power levels and a 95 minute programmable timer for versatile use. The microwave also features a handy defrost function and a cooking end signal. The microwave has a 20 litre capacity and comes with a 1m power cord. This white microwave measures W440 x D330 x H259mm.
Power rating: 700W
Capacity: 20 litre
5 power levels
95 minute programmable timer
Defrost function
1m power cord
Colour: white
Dimensions: W440 x D330 x H259mm

See full description
Specifications for 20L Manual Microwave White - MYC06872
  • Colour
    White
  • Capacity
    20L
  • Product Type
    Microwave

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome