Built In Microwave 20L

Order Code: ZT4959278S

£219.99 Inc VAT (20%)


Description

Kitchenplus Built In Microwave 20L Built-in dimensions: (w) 595mm x (h) 388mm x (d) 344mm Grill function 5 microwave power levels Digital controls 95 Minute timer Defrost feature Safe child lock feature Cooking end signal Glass turntable diameter: 245mm Push button door Black buttons Aluminium knob 800W

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Built In Microwave 20L
  • Capacity
    20L
  • Product Type
    Built In Microwave
  • Power
    800W