Commercial Microwave 26L - 1850w - 26L

Order Code: ZT3486807S

£1,339.99 Inc VAT (20%)


Description

Samsung stainless steel microwave suitable for commercial use.Programmable touch control/digital display.5 power levels.Large 26 litre capacity.Solid glass inner door.Stackable.Power 1850W.External H x W x D: 378 x 460 x 520mm.Internal H x W x D: 190 x 370 x 370mm.

Specifications for Commercial Microwave 26L - 1850w - 26L
  • Power
    1850W
  • Product Type
    Commercial Microwave
  • Capacity
    26L
  • Material
    Stainless Steel