Curved Glass Cooker Hood 600mm

Order Code: ZT4956821S

£159.99 Inc VAT (20%)


Description

Kitchenplus Curved Glass Cooker Hood 600mm 60cm extraction hood Extraction rate of 456m3/hr Aluminium washable grease filter Extract or recirculate air Push button control for easy operation 3 extraction speeds 150mm air outlet 2 x 2W LED halogen lamps Stainless steel and tempered glass Extendible 2 piece chimney Quiet 56dB operation All wall fixings included C Energy Rating 5 Carbon filters available: 344060 KITCHENPLUS SLSF60ARF CARBON FILTER PK2 L70TX For use where external extraction is unavailable and re-circulation is required

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Curved Glass Cooker Hood 600mm
  • Product Type
    Curved Glass Cooker Hood
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome