Dolphin Grab Rail Stainless Steel 900mm Each

Order Code: ZT2427726S

£84.99 Inc VAT (20%)
£99.9915% off


Description

Dolphin Grab Rail Stainless Steel 900mm have been manufactured in a robust, easy to clean satin stainless steel finish.
The rail is TUV certified in accordance with DIN EN 12182, and CE marked in accordance with 93/42 EEC.
Rails capable of supporting up to 125kg.
Outer diameter of tubes 32mm for an ergonomic grip.
Bend radius of 75mm.
Clearance between rail and wall 74mm.
Wall mounting - Grab rails with 4-point mounting plate - Support railswith 6-point mounting plate; all mounting plates 4mm thick.
Concealed fixings 75mm in diameter, anti-theft, with silicone sealing ring at tube joint.
Rail is 900mm in length.

See full description
Specifications for Dolphin Grab Rail Stainless Steel 900mm Each
  • Colour
    Silver
  • Product Type
    Washroom Grab Rails
  • Size
    600mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome