Manual Microwave and Grill 23L 900W

Order Code: ZT4851149S

£169.99 Inc VAT (20%)


Description

Whether you're cooking, reheating or defrosting food, the Caterlite light duty combi microwave makes it quick and easy. Compact and sturdy, the microwave features easy to use dial controls and five power setting, allowing quick operation during busier periods. The strong stainless steel exterior is both stylish and easy to clean, making the microwave perfect for smaller business or home use. As a handy extra feature, the unit also includes a grill function which helps you to perform tasks such as melting cheese or browning dishes. Ideal for light duty or home use.

See full description
Specifications for Manual Microwave and Grill 23L 900W
  • Capacity
    23L
  • Type
    Combi Microwave
  • Material
    Stainless Steel
  • Power
    900W
  • Product Type
    Microwave and Grill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome