Microwave Manual White 700W

Order Code: ZT4271917S

£81.99 Inc VAT (20%)


Description

This manual control microwave oven from Daewoo® delivers quick and easy results. The dual-speed timer allows for pre-planned cooking or reheating, while the recessed turntable ensures food is evenly cooked.

Features and Benefits
• Powerful 700W microwave for faster cooking and heating
• Timer with alarm ensures the food is thoroughly warmed as required
• High-quality glass turntable allows for even heat distribution

Typical Applications
• Reheating meals
• Cooking microwaveable food
• Defrosting frozen food

See full description
Specifications for Microwave Manual White 700W
  • Colour
    White
  • Power
    700W
  • Capacity
    20L
  • MFR Part No.
    KOR6L77
  • Type
    Freestanding Microwave
  • Features
    5 Power Levels
    35 Minute Timer
  • Weight
    11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome