0
1
2
3
4
5
6
7
8

60cm Built In Ceramic Hob 4 Cooking Zones Black Glass 6000W with Touch Controls Timer

Order Code: ZT3613320S

£139.99 Inc VAT (20%)


Description

Baridi 60cm Built-In Ceramic Hob with 4 Cooking Zones, Black Glass
• The Baridi four burner, ceramic, electric hob features two 1800W and two 1200W heating elements each independently controllable with nine power settings.
• Easily control the cooktops settings with a press of your finger, the intuitive touch controls have a safety lock as well as a timer function to prevent children and pets from accidentally activating the hob and ensure full control while cooking.
• Unlike induction hobs, this 60cm electric cooker is suitable for all types of cookware, from cast iron and aluminium pans to ceramic and tempered glass dishes.
• The surface 4-ring electric hob is made of scratch, wear and high-temperature resistant glass ceramic. Simply wipe the hob with a damp cloth to clean the cooker surface.
• Product dimensions: 580 x 510 x 50mm, not supplied with a mains plug, this cooktop must be hard-wired by a qualified electrician.
• Model No. DH131

See full description
Specifications for 60cm Built In Ceramic Hob 4 Cooking Zones Black Glass 6000W with Touch Controls Timer
  • Weight
    8.2kg
  • MFR Part No.
    DH131
  • Type
    Ceramic
  • Depth
    51cm
  • Width
    58cm
  • Height
    5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome