0
1
2
3
4
5
6
7
8
9
10
11
12
13

60cm Built In Five Function Fan Assisted Oven 55L Capacity Black

Order Code: ZT3613308S

£199.99 Inc VAT (20%)


Description

Baridi 60cm Built-In Five Function Fan Assisted, Single, Integrated Electric Oven, 55L Capacity, Black
• Large Capacity - The large 55L capacity and consistent temperatures that this oven provides will help you cook the perfect meal every time.
• Multi-Function - This oven features five functions: Grill, Bottom Heating, Conventional - Top and Bottom Heating, Defrost & ECO modes.
• Improved Efficiency - The ECO function is best used when cooking on only one shelf, as the heating elements and fan are activated in a low power mode.
• Even Heat - The 1300W top element and 1000W bottom element ensure an even heat for a flawless cooking experience.
• Specification - The four shelf positions offer versatility with the supplied baking tray and grill shelf so that you can start cooking right away. Designed to complement Baridi Cooker hoods and hobs as well as our range of wine coolers and drinks fridges. Oven Size 595 x 520 x 590mm, Internal dimensions 425 x 370 x 345mm.
• Model No. DH124

See full description
Specifications for 60cm Built In Five Function Fan Assisted Oven 55L Capacity Black
  • Weight
    30kg
  • MFR Part No.
    DH124
  • Capacity
    55L
  • Colour
    Black
  • Depth
    59cm
  • Height
    52cm
  • Cable Length
    1.2m
  • Energy Rating
    A
  • Width
    59.5cm
  • Power Output
    2350W
  • Supply Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome