7L Air Fryer Oven w/Air Fry Roast Broil Bake Dehydrate 7 Presets Timer 1500W

Order Code: ZT3349742S

£49.99 Inc VAT (20%)


Description

Healthy Cooking Method: Required up to 80% less oil, this air fryer allows you to enjoy the same delicious crispy fried foods with less fat. Rapid air circulation system ensures evenly and quickly heating to make food tender on the inside and crispy on the outside.36% Energy Efficient, 50% Faster: Compared to conventional ovens, our air fryer oven cook food 50% faster. With air fryer cooking, you can save 36% on your energy.7 Presets: Presets include chips, fish, chicken, shrimp, steak/chops, baking and dehydrator, at the touch of a button, it's ready to cook, first-timers won't be overwhelmed. Dehydrator settings (4 hours) preserve the original taste and nutrients of food. The digital air fryer is ideal for drying meats, fish, vegetables, fruits, dog treats and beef jerky.DIY Your Food: By using autonomous mode, you can easily control the temperature from 80℃-200℃ and time from 0 to 60 minutes. And automatic power off function ensures the safety. Furthermore, a LED display switches between temperature and time remaining.Whole Family Use: With 7L of generous cooking space, suits for whole family and any occasions. Easy to Clean: Cleaning is a breeze with non-stick coating in the basket. Overall Dimension: 36L x 33W x 27H cm. No assembly required.

See full description
Specifications for 7L Air Fryer Oven w/Air Fry Roast Broil Bake Dehydrate 7 Presets Timer 1500W
  • Product Type
    Air Fryer Oven
  • Power Output
    1500W
  • Capacity
    7L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome