0
1
2
3
4
5
6
7
8

Baridi 60cm 4 Zone Induction Hob Boost Function 9 Power Levels Touch Control Timer 6800W

Order Code: ZT3613269S

£169.99 Inc VAT (20%)


Description

Baridi 60cm 4 Zone Induction Hob, Boost Function, 9 Power Levels, Touch Control, Timer 6800W
• This Baridi induction hob has a total power output of 6800W split across four independently controllable zones which can all used in conjunction with each other at the same time.
• Easily control the cooktops settings with a press of your finger, the intuitive touch controls have a safety lock to prevent children and pets from accidentally activating the hob.
• Integrated boost function enables you to increase the power on the front left zone by up to 20%, saving you valuable cooking time.
• Quick Heat Induction Technology – Induction hob heating is much faster and more efficient than gas or ceramic equivalents. Induction hobs heat using magnetic fields, creating instant heat in any iron, stainless steel or alloy pan.
• Product Dimensions of 600 x 520mm means this induction hob will effortlessly slot into a standard 560 x 490mm cut out, making it easy for an electrician to install. Please note this product can only be used with induction pots and pans.

See full description
Specifications for Baridi 60cm 4 Zone Induction Hob Boost Function 9 Power Levels Touch Control Timer 6800W
  • Weight
    7.8kg
  • MFR Part No.
    DH176
  • Type
    Induction
  • Power Output
    6800W
  • Height
    6cm
  • Depth
    52cm
  • Cable Length
    1m
  • Width
    59cm
  • Supply Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome