0
1
2
3
4
5
6
7
8
9
10
11
12
13

Baridi 60cm Built In 10 Function Fan Assisted Electric Oven Touchscreen 72L Capacity

Order Code: ZT3613301S

£299.99 Inc VAT (20%)


Description

Baridi 60cm Built-In 10 Function Fan Assisted, Electric Oven, Touchscreen, 72L Capacity
• Large Capacity - The large 72L capacity and consistent temperatures that this oven provides, along with easy-to-use touchscreen controls, will help you cook the perfect meal every time.
• Multi-Function - This oven features ten functions: Rapid Preheating, Conventional, Full Grill, Fan and Grill, Fan Oven, Fan Defrost, Intensive Bake, Half Grill, Upper Heating Element with Grill, Base Fan & ECO mode.
• Improved Efficiency - The ECO function is best used when cooking on only one shelf, as the heating elements and fan are activated in a low power mode.
• Versatile - The ten shelf positions offer versatility with the supplied baking tray and grill shelf so that you can start cooking right away.
• Specification - Designed to complement Baridi Cooker hoods and hobs as well as our range of wine coolers and drinks fridges. Oven Size: 595 x 595 x 595mm, Internal Dimensions: 480 x 415 x 360mm
• Model No. DH199

See full description
Specifications for Baridi 60cm Built In 10 Function Fan Assisted Electric Oven Touchscreen 72L Capacity
  • Weight
    31.5kg
  • MFR Part No.
    DH199
  • Colour
    Black
  • Capacity
    72L
  • Power Output
    2800W
  • Depth
    59.5cm
  • Width
    59.5cm
  • Height
    59.5cm
  • Cable Length
    1.2m
  • Energy Rating
    A
  • Supply Voltage
    230V - 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome