0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

Baridi 77cm Ceramic Hob with 5 Cooking Zones Slider Touch Control Timer Setting 8200W

Order Code: ZT3613266S

£199.99 Inc VAT (20%)


Description

Baridi 77cm Ceramic Hob with 5 Cooking Zones, Slider Touch Control, Timer Setting, 8200W
• This Baridi ceramic hob boasts an impressive power output of 8200W split across five cooking zones with the central zone being able to accommodate larger pots and higher temperature cooking.
• Straightforward to operate thanks to the intuitive slider touch control panel.
• Unlike induction hobs, this 77cm electric hob is suitable for all types of cookware, from cast iron and aluminium pans to ceramic and tempered glass dishes. It is also super convenient to clean due to its scratch, wear and high-temperature resistant glass surface, simply wipe with a damp cloth to leave your hob sparkling clean.
• Integrated timer puts you in full control of your cooking with each zone able to be independently controlled with a timer between 1 and 99 minutes. This hob also features a child lock function giving you full peace of mind.
• Product Dimensions: 770 x 520 x 50mm, not supplied with a mains plug, this hob must be hard-wired.
Cut-Out Dimensions Required (W x D) : 740 x 490mm
• Model No. DH175

See full description
Specifications for Baridi 77cm Ceramic Hob with 5 Cooking Zones Slider Touch Control Timer Setting 8200W
  • Weight
    9.9kg
  • MFR Part No.
    DH175
  • Type
    Ceramic
  • Power Output
    8200W
  • Width
    77cm
  • Height
    5cm
  • Depth
    52cm
  • Cable Length
    1m
  • Supply Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome