Fryer Countertop Single Tank Single Basket 5L

Order Code: ZT5533360S

£259.99 Inc VAT (20%)


Description

Product features Capacity 5LtrDimensions 320(H) x 270(W) x 410(D)mmMaterial 430 Stainless SteelPower Type ElectricTemperature Range 60°C to 190°CVoltage 230VWeight 5kgColour Stainless SteelWarranty RBD 2 Years Parts & LabourTime-saving easy-clean stainless steel constructionUser-friendly dial temperature controlThermal cut out for safetyNon-slip feet for stability and safetyUnit can easily be disassembled for cleaning and maintenanceIncludes batter plate - protects elements and reduces food debris in oilCool touch basket grips improve fryer safetyQuick recovery time for improved outputIncludes lid as standard - can help extend lifespan of oil

See full description
Specifications for Fryer Countertop Single Tank Single Basket 5L
  • Product Type
    Fryer
  • Voltage
    230V
  • Capacity
    5L
  • Weight
    5kg
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome